Page 1 of 82

Next

Compare
HC6-CSFL-63.00

COMPARE

HC6-CSFL-63.00

Description
HC6-CSFL-63.00 RETURN RETRO ROLLER ; CONTINENTAL STEEL NUT

PRECISION PULLEY

Part # HC6-CSFL-63.00

BDI # 23168428

Features

Roller Width - Inch: 63
Roller Width - Millimeter: 1600.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Steel Nut | 0.25 Inch Thickness Steel Can
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
SAD5FL60SB-6P

COMPARE

SAD5FL60SB-6P

Description
SAD5FL60SB-6P FLAT RETURN SMART ROLLER ; 60" BELT W 5" RLR

PRECISION PULLEY

Part # SAD5FL60SB-6P

BDI # 23152925

Features

Roller Width - Inch: 63.375
Roller Width - Millimeter: 1609.725
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Smart Roll with AC Sensor | 6 Pulse
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
C6-RSA-60SB-1

COMPARE

C6-RSA-60SB-1

Description
C6-RSA-60SB-1 RETURN IDLER ; SELF-ALIGNING 60" BELT W 6" RLR 1-1/2"

PRECISION PULLEY

Part # C6-RSA-60SB-1

BDI # 23139782

Features

Roller Width - Inch: 63.375
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 1

Troughing Angle: 0 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Other Features: With 2 Guide Roller | 13.41 Inch Excluding the Guide Roller Height
Mounting Method: Top Mount

Price Inventory : Available to order
Loading Price
QTY
D6-GSFL-63.00

COMPARE

D6-GSFL-63.00

Description
D6-GSFL-63.00 RETURN RETRO ROLLER ; GOODMAN STEEL NUT

PRECISION PULLEY

Part # D6-GSFL-63.00

BDI # 23158953

Features

Roller Width - Inch: 63
Roller Width - Millimeter: 1600.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Goodman Steel Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
D6-RXFL-63.00

COMPARE

D6-RXFL-63.00

Description
D6-RXFL-63.00 RETURN RETRO ROLLER ; REXNORD ZINC NUT

PRECISION PULLEY

Part # D6-RXFL-63.00

BDI # 23155271

Features

Roller Width - Inch: 63
Roller Width - Millimeter: 1600.2
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6

Inch - Metric: Inch
Roller Material: Steel
Other Features: Rexnord Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY