E6P-R-102SB-1
Description
E6P-R-102SB-1 RETURN IDLER ; 102" BELT W 6" RLR 1-1/2"
Part # E6P-R-102SB-1
BDI # 23154908
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-FMFL-99.88
Description
E7-FMFL-99.88 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT
Part # E7-FMFL-99.88
BDI # 23174684
Features
Roller Width - Inch:
99.88
Roller Width - Millimeter:
2536.952
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
FMC Linkbelt Zinc Nut
Belt Width - Millimeter:
2438.4
Product Name:
Roller
E6-CRRI-87.75
Description
E6-CRRI-87.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT
Part # E6-CRRI-87.75
BDI # 23159933
Features
Roller Width - Inch:
87.75
Roller Width - Millimeter:
2228.85
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Rubber
Other Features:
Continental Zinc Nut
Belt Width - Millimeter:
2133.6
Product Name:
Roller
E7P-RRD-84SB
Description
E7P-RRD-84SB RETURN IDLER ; RBR DISC 7" RLR 84" BELT W
Part # E7P-RRD-84SB
BDI # 23170346
Features
Roller Width - Inch:
88
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
93
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7P-F-96SB
Description
E7P-F-96SB FLAT CARRIER IDLER ; 96" BELT W 7" RLR
Part # E7P-F-96SB
BDI # 23167646
Features
Roller Width - Inch:
100
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount