Page 1 of 517

Next

Compare
E7-CRTE-21.75

COMPARE

E7-CRTE-21.75

Description
E7-CRTE-21.75 TROUGHING RETRO ROLLER ; CONTINENTAL ZINC NUT

PRECISION PULLEY

Part # E7-CRTE-21.75

BDI # 23151846

Features

Roller Width - Inch: 21.75
Roller Width - Millimeter: 552.45
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7

Inch - Metric: Inch
Roller Material: Steel
Other Features: Continental Zinc Nut
Belt Width - Millimeter: 1524
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
HE7-35TET-60SB

COMPARE

HE7-35TET-60SB

Description
HE7-35TET-60SB TRANSITION TROUGH IDLER ; 60" BELT W 7" RLR 35DEG

PRECISION PULLEY

Part # HE7-35TET-60SB

BDI # 23139948

Features

Roller Width - Inch: 21.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 177.8
Roller Diameter - Inch: 7
Inch - Metric: Inch

Number of Rollers: 3
Troughing Angle: 35 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Steel
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C5-SSTE-17.06

COMPARE

C5-SSTE-17.06

Description
C5-SSTE-17.06 TROUGHING RETRO ROLLER ; SUPERIOR STEEL NUT

PRECISION PULLEY

Part # C5-SSTE-17.06

BDI # 23145398

Features

Roller Width - Inch: 17.06
Roller Width - Millimeter: 433.324
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5

Inch - Metric: Inch
Roller Material: Steel
Other Features: Superior Steel Nut
Belt Width - Millimeter: 1219.2
Product Name: Roller

Price Inventory : Available to order
Loading Price
QTY
E6-20TEI-48SB

COMPARE

E6-20TEI-48SB

Description
E6-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG

PRECISION PULLEY

Part # E6-20TEI-48SB

BDI # 23153316

Features

Roller Width - Inch: 17.75
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 152.4
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 20 Degree
Mounting Distance On Roller Axis - Inch: 57
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY
C4-45TEI-60SB

COMPARE

C4-45TEI-60SB

Description
C4-45TEI-60SB IMPACT TROUGHING IDLER ; 60" BELT W 4" RLR 45DEG

PRECISION PULLEY

Part # C4-45TEI-60SB

BDI # 23177549

Features

Roller Width - Inch: 20.25
Bearing Type: Ball Bearing
Roller Diameter - Millimeter: 101.6
Inch - Metric: Inch
Number of Rollers: 3

Troughing Angle: 45 Degree
Mounting Distance On Roller Axis - Inch: 69
Roller Material: Rubber Disc
Other Features: Footpad Mounting
Mounting Method: Base Mount

Price Inventory : Available to order
Loading Price
QTY