CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT
Description
CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT
Part # CE3BB-P-S6 1-1/2INX9IN 316SS END SHFT
BDI # 24102697
Features
Size:
1-1/2 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Ball Bearing Type End Shaft
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Plate Type Seal
Product Name:
End Shaft
CIC3-S6 1-1/2IN 316SS
Description
CIC3-S6 1-1/2IN 316SS COLLAR ; INTERNAL
Part # CIC3-S6 1-1/2IN 316SS
BDI # 24102594
Features
Size:
1-1/2 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Seamless Tubing and Machined Internal Collar
Inch - Metric:
Inch
Material:
316 Stainless Steel
Product Name:
Internal Collar
1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
Description
1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
Part # 1CD3BB-P-S6 1-1/2INX12-3/8IN DRV SHFT
BDI # 24102693
Features
Size:
1-1/2 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Ball Bearing Type Drive Shaft
Inch - Metric:
Inch
Material:
Steel
Other Features:
Plate Type Seal
Product Name:
Drive Shaft
2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT
Description
2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT ; W/ 3-1/4" KEY SEAT STD 2-HOLE DRILLING
Part # 2CD3 1-1/2 X 16-1/2 #2 DRIVE SHAFT
BDI # 24754609
Features
Size:
1-1/2 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Single Bearing Pedestal Drive Shaft
Inch - Metric:
Inch
Material:
Steel
Product Name:
Drive Shaft
Features
Size:
1-1/2 IN Coupling Dia
Used For:
Screw Conveyor
Part Description:
Drive Shaft
Inch - Metric:
Inch
Material:
Steel
Product Name:
Drive Shaft