VG-031-12-70
Description
VG-031-12-70 ROD CLAMP ; 8" L X 1.35" W X 1" H 4EA/PAK
Part # VG-031-12-70
BDI # 341382
Features
Size:
8 IN L X 1.35 IN W X 1 IN H | 7 IN L Rod
Used For:
Used with Guide Rail
Part Description:
Rail Clamp and Metal Rod Combination
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Stainless Steel Rod | Nickel Plated Brass and Stainless Steel Fastener | 2 Bolts | Molded on 0.5 Inch Stainless Steel Tube
Product Name:
Clamp with Rod