Page 1 of 4

Next

Compare
VG-517-01-S100-L7K

COMPARE

VG-517-01-S100-L7K

Description
VG-517-01-S100-L7K CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-517-01-S100-L7K

BDI # 343300

Features

Thread Size: 1-8
Series: 517-K
Thread Length - Inch: 5.33
Articulation: 2 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 135.382
Inch - Metric: Inch
Other Features: Heavy Duty | Maximum Load 7000 Lbs
Product Name: Leveler
Overall Height - Inch: 7.48

Price Inventory : Available to order
Loading Price
QTY
VG-513H-01-S100-L10

COMPARE

VG-513H-01-S100-L10

Description
VG-513H-01-S100-L10 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-513H-01-S100-L10

BDI # 343288

Features

Thread Size: 1-8
Series: 513H
Thread Length - Inch: 8.39
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 213.106
Inch - Metric: Inch
Other Features: Socket Style | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 10.83

Price Inventory : Available to order
Loading Price
QTY
169-651741

COMPARE

169-651741

Description
LEV169 1-8INX7.6IN SS 21 PA ; 169-651741 LEVELER NON RETURNABLE

REXNORD

Part # 10082636

BDI # 24109859

Features

Thread Size: 1-8
Series: 169
Thread Length - Inch: 5.44
Articulation: 2 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 138.176
Inch - Metric: Inch
Other Features: Spindle Type 21 | Maximum Load 10120 Lbs | Rubber Pad
Product Name: Leveler
Overall Height - Inch: 7.6

Price Inventory : Available to order
Loading Price
QTY
VG-513H-01-S100-L7

COMPARE

VG-513H-01-S100-L7

Description
VG-513H-01-S100-L7 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS

SYSTEM PLAST

Part # VG-513H-01-S100-L7

BDI # 343289

Features

Thread Size: 1-8
Series: 513H
Thread Length - Inch: 6.11
Articulation: 15 Degree
Number of Mounting Holes: 0

Thread Length - Millimeter: 155.194
Inch - Metric: Inch
Other Features: Socket Style | Maximum Load 2600 Lbs
Product Name: Leveler
Overall Height - Inch: 8.55

Price Inventory : Available to order
Loading Price
QTY
VG-520-02-S100-L10T

COMPARE

VG-520-02-S100-L10T

Description
VG-520-02-S100-L10T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS

SYSTEM PLAST

Part # VG-520-02-S100-L10T

BDI # 343361

Features

Thread Size: 1-8
Series: 520-T
Thread Length - Inch: 7.1
Articulation: 5 Degree
Number of Mounting Holes: 2

Thread Length - Millimeter: 180.34
Inch - Metric: Inch
Other Features: Maximum Load 7000 Lbs
Product Name: Leveler
Overall Height - Inch: 9.95

Price Inventory : Available to order
Loading Price
QTY