30X63 ST DR XT45 MDX 3/8 HBG LAG
Description
30X63 ST DR XT45 MDX 3/8 HBG LAG, 296722 DRUM PULLEY (SMARTCATALOG)
Part # 296722
BDI # 27313481
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Straight Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
XT Bushing | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed