881C25
Description
881C25 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 25 TEETH
Part # 881C25
BDI # 625637
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.07
Outside Diameter - Millimeter:
154.178
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
881-21R23M-RMS
Description
881-21R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE TWO PC CHAIN MACHINED
Part # 12967
BDI # 336544
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.09
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.08
Other Features:
Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter:
129.286
Modular - Flat Top Size:
881
Mounting Method:
Rough Bore
6X36 CR DR XT25
Description
6X36 CR DR XT25 DRUM PULLEY ; NON RETURNABLE
Part # 231510
BDI # 20499989
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Heavy Duty
Pulley Diameter - Millimeter:
152.4
Pulley Diameter - Inch:
6
Face Type:
Crowned Face
Face Width - Millimeter:
914.4
Face Width - Inch:
36
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
36X24 ST DR XT30
Description
36X24 ST DR XT30 DRUM PULLEY ; NON RETURNABLE
Part # 233360
BDI # 20503461
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.4
Class:
Heavy Duty
Pulley Diameter - Millimeter:
914.4
Pulley Diameter - Inch:
36
Face Type:
Straight Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed
14X38 CR WI XT50
Description
14X38 CR WI XT50 WING PULLEY ; NON RETURNABLE
Part # 219192
BDI # 20496779
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Heavy Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
XT Bushing | CEMA Specification
Mounting Method:
Bushed