Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Wood
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Hanger Type:
216 | 230 | 316
Bearing Material:
Wood
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2207MBR-O
Description
CHB2207MBR-O HANGER BEARING ; 3-7/16" BORE BRONZE
Part # CHB2207MBR-O
BDI # 606657
Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Oil Impregnated | With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Bronze
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
CHB2207MHI-O
Description
CHB2207MHI-O HANGER BEARING ; HANGER BEARING
Part # CHB2207MHI-O
BDI # 606659
Features
Inch - Metric:
Inch
Bore - Millimeter:
87.325
Bore - Inch:
3.438
Other Features:
Oil Impregnated | With Oil Hole
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
Hard Iron
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
NS5996-12T-3-1/2IN-S-PA 614-97-1
Description
NS5996-12T-3-1/2IN-S-PA 614-97-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT
Part # 10015582
BDI # 24116514
Features
Bore Profile:
Square
Pitch Diameter - Inch:
8.693
Pitch - Millimeter:
57.15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
8.701
Outside Diameter - Millimeter:
221
Pitch Diameter - Millimeter:
220.8
Modular - Flat Top Size:
5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method:
Finished Bore