N1500-7T-20MM-I-POM 614-301-4
Description
N1500-7T-20MM-I-POM 614-301-4 ; NON-RETURNABLE SPROCKET
Part # 10015532
BDI # 24110223
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.364
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.311
Outside Diameter - Millimeter:
33.3
Pitch Diameter - Millimeter:
34.65
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore
820-17R20M-WMS
Description
820-17R20M-WMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE
Part # 12608
BDI # 336722
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.152
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
4.094
Outside Diameter - Millimeter:
104
Pitch Diameter - Millimeter:
105.46
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
600-8R23M-RM
Description
600-8R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12326
BDI # 24481372
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.54
Pitch - Millimeter:
63.5
Hub Type:
A-No Hub
Inch - Metric:
Metric
Material:
Polyamide
Other Features:
Split Guide Ring
Pitch Diameter - Millimeter:
166.116
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
N1500-7T-20MM-1KW-POM 614-301-3
Description
N1500-7T-20MM-1KW-POM 614-301-3 ; NON-RETURNABLE SPROCKET
Part # 10015531
BDI # 24110221
Features
Bore Profile:
Round
Pitch Diameter - Inch:
1.36
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
1.31
Other Features:
1500 Series Molded Non-Split
Pitch Diameter - Millimeter:
34.544
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
820A21 X 20MM 6MMX2.8MM KW
Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL
Part # 820A21 X 20MM 6MMX2.8MM KW
BDI # 21516010
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Other Features:
Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore