B4-FRD-30SB-1
Description
B4-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 4" RLR 1-1/2"
Part # B4-FRD-30SB-1
BDI # 23178528
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-CIFRD-30SB
Description
B5-CIFRD-30SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # B5-CIFRD-30SB
BDI # 23174205
Features
Roller Width - Inch:
30.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
B5-FRD-30SB-1
Description
B5-FRD-30SB-1 FLAT CARRIER IDLER ; RBR DISC 30" BELT W 5" RLR 1-1/2"
Part # B5-FRD-30SB-1
BDI # 23178031
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-CIFRD-30SB
Description
C5-CIFRD-30SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # C5-CIFRD-30SB
BDI # 23139373
Features
Roller Width - Inch:
31
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
B4-FRD-30SB
Description
B4-FRD-30SB FLAT CARRIER IDLER ; RBR DISC 30" BELT W 4" RLR
Part # B4-FRD-30SB
BDI # 23178526
Features
Roller Width - Inch:
31.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount