C5-35CIT-54SB
Description
C5-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 35DEG
Part # C5-35CIT-54SB
BDI # 23145058
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C5-20CIT-54SB
Description
C5-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 5" RLR 20DEG
Part # C5-20CIT-54SB
BDI # 23174887
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-35CIT-54SB
Description
C4-35CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 35DEG
Part # C4-35CIT-54SB
BDI # 23179544
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount
C4-20CIT-54SB
Description
C4-20CIT-54SB TROUGHING IDLER ; CI 54" BELT W 4" RLR 20DEG
Part # C4-20CIT-54SB
BDI # 23178286
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Side Mount