D6-15IVR-60SB-4
Description
D6-15IVR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 15DEG
Part # D6-15IVR-60SB-4
BDI # 23148813
Features
Roller Width - Inch:
30.5
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
15 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
IVR Drop Bracket Mounting
Mounting Method:
Top Mount
E6-VR-60SB
Description
E6-VR-60SB V-RETURN IDLER ROLLER ; 60" BELT W 6" RLR
Part # E6-VR-60SB
BDI # 23143331
Features
Roller Width - Inch:
31.188
Roller Width - Millimeter:
792.175
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Roller Diameter - Inch:
6
Inch - Metric:
Inch
Roller Material:
Steel
Belt Width - Millimeter:
1524
Product Name:
Roller
Belt Width - Inch:
60
E6P-10VR-60SB-7
Description
E6P-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # E6P-10VR-60SB-7
BDI # 23162195
Features
Roller Width - Inch:
31.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-60SB-4
Description
E6-10VR-60SB-4 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # E6-10VR-60SB-4
BDI # 23154479
Features
Roller Width - Inch:
31.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E6-10VR-60SB-7
Description
E6-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG
Part # E6-10VR-60SB-7
BDI # 23154483
Features
Roller Width - Inch:
31.188
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
2
Troughing Angle:
10 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount