HE7-R-102SB
Description
HE7-R-102SB RETURN IDLER ; 102" BELT W 7" RLR
Part # HE7-R-102SB
BDI # 23175272
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-FLI-102SB
Description
E7-FLI-102SB FLAT CARRIER ROLLER ; RBR DISC 102" BELT W 7" RLR
Part # E7-FLI-102SB
BDI # 23174606
Features
Roller Width - Inch:
106
Roller Width - Millimeter:
2692.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
2590.8
Product Name:
Roller
Belt Width - Inch:
102
HE7-F-102SB
Description
HE7-F-102SB FLAT CARRIER IDLER ; 102" BELT W 7" RLR
Part # HE7-F-102SB
BDI # 23173994
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Endstand Mounting
Mounting Method:
Base Mount
E7P-RRD-102SB
Description
E7P-RRD-102SB RETURN IDLER ; RBR DISC 7" RLR 102" BELT W
Part # E7P-RRD-102SB
BDI # 23155915
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Rubber Disc
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
E7-R-102SB
Description
E7-R-102SB RETURN IDLER ; 102" BELT W 7" RLR
Part # E7-R-102SB
BDI # 23166465
Features
Roller Width - Inch:
106
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount