E7P-RSA-60SB
Description
E7P-RSA-60SB RETURN IDLER ; SELF-ALIGNING 60" BELT W 7" RLR
Part # E7P-RSA-60SB
BDI # 23170419
Features
Roller Width - Inch:
64
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7P-35TEIR-54SBWB
Description
E7P-35TEIR-54SBWB IMPACT TROUGHING IDLER ; W/REM EB 54" BELT W 7" RLR 35DWIDE BASE
Part # E7P35TEIR54SBWB
BDI # 23158333
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting | Wide Base
Mounting Method:
Base Mount
E7P-RSA-42SB
Description
E7P-RSA-42SB RETURN IDLER ; SELF-ALIGNING 42" BELT W 7" RLR
Part # E7P-RSA-42SB
BDI # 23170407
Features
Roller Width - Inch:
46
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
E7-20TESA-72SBWB
Description
E7-20TESA-72SBWB TROUGHING IDLER ; SA 72" BELT W 7" RLR 20DEG WIDE BASE
Part # E720TESA72SBWB
BDI # 23167038
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
87
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount
E7-20TESA-96SBWB
Description
E7-20TESA-96SBWB TROUGHING IDLER ; SA 96" BELT W 7" RLR 20DEG WIDE BASE
Part # E720TESA96SBWB
BDI # 23167045
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
111
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height | Wide Base
Mounting Method:
Base Mount