C5-CIFLI-30SB
Description
C5-CIFLI-30SB FLAT CARRIER ROLLER ; CI RBR DISC 30" BELT W 5" RLR
Part # C5-CIFLI-30SB
BDI # 23139337
Features
Roller Width - Inch:
31
Roller Width - Millimeter:
787.4
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Roller Diameter - Inch:
5
Inch - Metric:
Inch
Roller Material:
Rubber
Belt Width - Millimeter:
762
Product Name:
Roller
Belt Width - Inch:
30
C5-CIFRD-30SB
Description
C5-CIFRD-30SB IMPACT FLAT CARRIER IDLER ; CI RBR DISC 30" BELT W 5" RLR
Part # C5-CIFRD-30SB
BDI # 23139373
Features
Roller Width - Inch:
31
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
38
Roller Material:
Rubber Disc
Other Features:
Endstand Mounting
Mounting Method:
Base Mount