42-GB4200-20
Description
42-GB4200-20 IDL 20TRGH ST EQ R/G B+ ; IDLER NON RETURNABLE
Part # 10511660
BDI # 24130895
Features
Roller Width - Inch:
15
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Base Mount
24-GB4052-01
Description
24-GB4052-01 IDL P/A 1.5DRP L/L RG ; TRAINING IDLER NON RETURNABLE
Part # 10511836
BDI # 18139592
Features
Roller Width - Inch:
27
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Mounting Method:
Top Mount
20-GB4300-21
Description
20-GB4300-21 IDL 35TRGH STL EQ F/S B+ ; SEALED TROUGHING IDLER NON RETURNABLE
Part # 10507177
BDI # 24129550
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
20-GB4200-21
Description
20-GB4200-21 IDL 20TRGH ST EQ F/S B+ ; IDLER NON RETURNABLE
Part # 10519604
BDI # 24129548
Features
Roller Width - Inch:
9
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Sealed
Mounting Method:
Base Mount
42-GB4051-01
Description
42-GB4051-01 42-B4051 IDLER ; NON RETURNABLE
Part # 10508784
BDI # 18140862
Features
Roller Width - Inch:
45
Bearing Type:
Tapered Roller Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Other Features:
Actuating Shoe
Mounting Method:
Top Mount