20X44 CR DR HE50 MDX 3/8 HBG LAG
Description
20X44 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 205660
BDI # 265762
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
20X57 CR DR HE50 MDX 1/2 HBG LAG
Description
20X57 CR DR HE50 MDX 1/2 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 201551
BDI # 19377834
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 1/2 Inch Herringbone Lagging
Mounting Method:
Bushed
16X40 CR DR HE50 MDX 3/8 HBG LAG
Description
16X40 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 208884
BDI # 267326
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
406.4
Pulley Diameter - Inch:
16
Face Type:
Crowned Face
Face Width - Millimeter:
1016
Face Width - Inch:
40
Other Features:
Double HE Bushing | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
20X46 CR DR HE50 MDX 3/8 HBG LAG
Description
20X46 CR DR HE50 MDX 3/8 HBG LAG ; DRUM PULLEY NON RETURNABLE
Part # 208886
BDI # 267328
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Mine Duty Extra
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1168.4
Face Width - Inch:
46
Other Features:
Double HE Bushing | One Piece | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed
18X38 ST DR HE50 3/8 HBG LAG
Description
18X38 ST DR HE50 3/8 HBG LAG DRUM PULLEY ; NON RETURNABLE
Part # 202369
BDI # 19378541
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
93.98
Class:
Heavy Duty
Pulley Diameter - Millimeter:
457.2
Pulley Diameter - Inch:
18
Face Type:
Straight Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Double HE Bushing | CEMA Specification | Flange Mount Bushing System | With 3/8 Inch Herringbone Lagging
Mounting Method:
Bushed