CSW14038H45
Description
CSW14038H45 CONVEYOR PULLEY ; POR 14X38 SD WING H45 LESS BSH
Part # CSW14038H45
BDI # 17799785
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMD12057H45
Description
CMD12057H45 CONVEYOR PULLEY ; POR 12X57 MD DRUM H45 LESS BSH
Part # CMD12057H45
BDI # 17795573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Mine Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD14057H45
Description
CSD14057H45 CONVEYOR PULLEY ; POR 14X57 SD DRUM H45 LESS BSH
Part # CSD14057H45
BDI # 17798098
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
Steel Material
Mounting Method:
Bushed
CSD12032H45
Description
CSD12032H45 CONVEYOR PULLEY ; POR 12X32 SD DRUM H45 LESS BSH
Part # CSD12032H45
BDI # 17797922
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
812.8
Face Width - Inch:
32
Other Features:
Steel Material
Mounting Method:
Bushed
CSD14051H45
Description
CSD14051H45 CONVEYOR PULLEY ; POR 14X51 SD DRUM H45 LESS BSH
Part # CSD14051H45
BDI # 17798082
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Class:
Standard Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
1295.4
Face Width - Inch:
51
Other Features:
Steel Material
Mounting Method:
Bushed