CSW12022X25
Description
CSW12022X25 CONVEYOR PULLEY ; 12X22 SD WING XT25 LESS BSH
Part # CSW12022X25
BDI # 17799513
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
558.8
Face Width - Inch:
22
Other Features:
Steel Material
Mounting Method:
Bushed
CMES1438X25L3
Description
CMES1438X25L3 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 3/8 PL
Part # CMES1438X25L3
BDI # 22928088
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.375 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES1438X25L2
Description
CMES1438X25L2 CONVEYOR PULLEY ; 14X38 MES DRUM XT25 1/4 PL
Part # CMES1438X25L2
BDI # 22928086
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Elite Duty
Pulley Diameter - Millimeter:
355.6
Pulley Diameter - Inch:
14
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.25 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CSW12038X25
Description
CSW12038X25 CONVEYOR PULLEY ; 12X38 SD WING PULLEY XT25
Part # CSW12038X25
BDI # 17799541
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Standard Duty
Pulley Diameter - Millimeter:
304.8
Pulley Diameter - Inch:
12
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
Steel Material
Mounting Method:
Bushed
CMW10044X25
Description
CMW10044X25 CONVEYOR PULLEY ; 10X44 MD WING XT25 LESS BSH
Part # CMW10044X25
BDI # 17796760
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
47.625
Class:
Mine Duty
Pulley Diameter - Millimeter:
254
Pulley Diameter - Inch:
10
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed