Page 1 of 166

Next

Compare
CSW24030X45

COMPARE

CSW24030X45

Description
CSW24030X45 CONVEYOR PULLEY ; 24X30 SD WING XT45 LESS BSH

MARTIN SPROCKET & GR

Part # CSW24030X45

BDI # 17800024

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Standard Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 762
Face Width - Inch: 30
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES2432X45

COMPARE

CMES2432X45

Description
CMES2432X45 CONVEYOR PULLEY ; 24X32 MES DRUM XT45

MARTIN SPROCKET & GR

Part # CMES2432X45

BDI # 22931640

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 609.6
Pulley Diameter - Inch: 24

Face Type: Crowned Face
Face Width - Millimeter: 812.8
Face Width - Inch: 32
Other Features: Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CSW20030X45

COMPARE

CSW20030X45

Description
CSW20030X45 CONVEYOR PULLEY ; 20X30 SD WING XT45 LESS BSH

MARTIN SPROCKET & GR

Part # CSW20030X45

BDI # 17799885

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Standard Duty
Pulley Diameter - Millimeter: 508
Pulley Diameter - Inch: 20

Face Type: Crowned Face
Face Width - Millimeter: 762
Face Width - Inch: 30
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMES3657X45L4D

COMPARE

CMES3657X45L4D

Description
CMES3657X45L4D CONVEYOR PULLEY ; 36X57 MES DRUM XT45 1/2 DGL

MARTIN SPROCKET & GR

Part # CMES3657X45L4D

BDI # 22934829

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Elite Duty
Pulley Diameter - Millimeter: 914.4
Pulley Diameter - Inch: 36

Face Type: Crowned Face
Face Width - Millimeter: 1447.8
Face Width - Inch: 57
Other Features: 0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY
CMD42024X45

COMPARE

CMD42024X45

Description
CMD42024X45 CONVEYOR PULLEY ; 42X24 MD DRUM XT45 LESS BSH

MARTIN SPROCKET & GR

Part # CMD42024X45

BDI # 17796284

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 84.15
Class: Mine Duty
Pulley Diameter - Millimeter: 1066.8
Pulley Diameter - Inch: 42

Face Type: Crowned Face
Face Width - Millimeter: 609.6
Face Width - Inch: 24
Other Features: Steel Material
Mounting Method: Bushed

Price Inventory : Available to order
Request A Price QTY