CMES2420X50L3D
Description
CMES2420X50L3D CONVEYOR PULLEY ; 24X20 MES DRUM XT50 3/8 DGL
Part # CMES2420X50L3D
BDI # 22931322
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3020X50L3D
Description
CMES3020X50L3D CONVEYOR PULLEY ; 30X20 MES DRUM XT50 3/8 DGL
Part # CMES3020X50L3D
BDI # 22932730
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.375 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES3020X50L4D
Description
CMES3020X50L4D CONVEYOR PULLEY ; 30X20 MES DRUM XT50 1/2 DGL
Part # CMES3020X50L4D
BDI # 22932742
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
762
Pulley Diameter - Inch:
30
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
0.5 Inch Diamond Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2444X50L3H
Description
CMES2444X50L3H CONVEYOR PULLEY ; 24X44 MES DRUM XT50 3/8 HBL
Part # CMES2444X50L3H
BDI # 22932048
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
0.375 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2457X50L4H
Description
CMES2457X50L4H CONVEYOR PULLEY ; 24X57 MES DRUM XT50 1/2 HBL
Part # CMES2457X50L4H
BDI # 22932416
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
1447.8
Face Width - Inch:
57
Other Features:
0.5 Inch Herringbone Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed