N4700-12T 2-1/2 S POM
Description
N4700-12T 2-1/2 S POM SPROCKET ; 114-588-2 12 TEETH
Part # 10013537
BDI # 22370334
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.75
Outside Diameter - Millimeter:
146.05
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore
NS5700-25T 1-1/4IN KWSS
Description
NS5700-25T 1-1/4IN KWSS SPROCKET ; 614-64-3 MOLDED SPLIT NON RETURNABLE
Part # 10028542
BDI # 18145611
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.032
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.07
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
153.213
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore