Features
Size:
2.34 IN L X 0.9 IN W X 1.37 IN H
Used For:
Mounts on Flat Bar or Rod
Part Description:
Rod Clamp for Rod or Flat Bar
Inch - Metric:
Inch
Material:
Polyamide
Other Features:
Holds 0.5 Inch Rod and up to 1 X 0.25 Inch Flat Bar | Nickel Plated Brass and Stainless Steel Fastener
Product Name:
Rod Clamp
LF 882 TAB-K1200
Description
LF 882 TAB-K1200 PLATE TOP CHAIN ; PLASTIC W/PLASTIC TOP 1-1/2" PITCH
Part # 10177757
BDI # 18144314
Features
Chain Pitch - Inch:
1.5
Chain Size:
882
Chain Width - Millimeter:
304.8
Basic Construction:
Plastic with Plastic Top
Chain Pitch - Millimeter:
38.1
Chain Type:
Straight Running | Side Flexing | Back Flexing
Chain Width - Inch:
12
Component:
Chain
Inch - Metric:
Inch
Other Features:
With Tab
Features
Inch - Metric:
Inch
Bore - Millimeter:
50.8
Bore - Inch:
2
Hanger Type:
220 | 226 | 326 | 30
Bearing Material:
UHMW
Housing Style:
Hanger
Rolling Element:
Plain
Product Name:
Hanger Bearing
U3-2S12;01231
Description
U3-2S12 NR. 01231 WIRE FASTENER/HOOK ; 12" STRIP 430 STAINLESS W/O PIN 12EA/BOX
Part # 01231
BDI # 17225429
Features
Size:
U3-2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 75MM Minimum Pulley Dia
Product Name:
Hook
Features
Size:
U2 Hook
Used For:
Conveyor Belt
Part Description:
Hook
Inch - Metric:
Metric
Material:
430 Stainless Steel
Other Features:
Without Pin | 4MM to 4.8MM Belt Thickness | 50MM Minimum Pulley Dia
Product Name:
Hook