12S412-R

COMPARE

12S412-R

Description
12S412-R SECTIONAL SCREW ; 12"X2"X11'-10" SCREW

MARTIN SPROCKET & GR

Part # 12S412-R

BDI # 614999

Features

Length - Feet: 11.833
Inch - Metric: Inch
Pitch: 12
Other Features: Steel Plate | Spiral or Helix | CEMA Standard
Coupling Diameter - Inch: 2

Coupling Diameter - Millimeter: 50.8
Screw Diameter - Millimeter: 304.8
Screw Diameter - Inch: 12
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY
12H614-R

COMPARE

12H614-R

Description
12H614-R CONVEYOR SCREW ; 12"X3"X11'-9" RH HELICOID

MARTIN SPROCKET & GR

Part # 12H614-R

BDI # 614971

Features

Length - Feet: 11.75
Inch - Metric: Inch
Pitch: 12
Other Features: Tapered Flight | Steel Strip | One Piece Helix | CEMA Standard
Coupling Diameter - Inch: 3

Coupling Diameter - Millimeter: 76.2
Screw Diameter - Millimeter: 304.8
Screw Diameter - Inch: 12
Direction: Right
Product Name: Conveyor Screw

Price Inventory : Available to order
Loading Price
QTY