C5-20CITI-42SB
Description
C5-20CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 20DEG
Part # C5-20CITI-42SB
BDI # 23174915
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount
C5-R-20SB-1
Description
C5-R-20SB-1 RETURN IDLER ; 20" BELT W 5" RLR 1-1/2"
Part # C5-R-20SB-1
BDI # 23142059
Features
Roller Width - Inch:
23.375
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Drop Bracket Mounting
Mounting Method:
Top Mount
C5-35CITI-42SB
Description
C5-35CITI-42SB IMPACT TROUGHING IDLER ; CI 42" BELT W 5" RLR 35DEG
Part # C5-35CITI-42SB
BDI # 23145087
Features
Roller Width - Inch:
17
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
47.625
Roller Material:
Steel
Other Features:
Endstand Mounting | 4 Mounting Hole
Mounting Method:
Side Mount