820/831 Z25 PA6 LIGHT GRY

COMPARE

820/831 Z25 PA6 LIGHT GRY

Description
820/831 Z25 PA6 LIGHT GRY ; 820 SPROCKET Z25 PA6 LIGHT GREY 2W-2R-2

UNI-CHAINS MFG.

Part # 820/831 Z25 PA6 LIGHT GRY

BDI # 22581906

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.03
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.1
Outside Diameter - Millimeter: 154.94
Pitch Diameter - Millimeter: 153.162
Modular - Flat Top Size: 820/831
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY