E7-20TEI-54SB
Description
E7-20TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 7" RLR 20DEG
Part # E7-20TEI-54SB
BDI # 23162782
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-20TE-48SB
Description
E7P-20TE-48SB TROUGHING IDLER ; 48" BELT W 7" RLR 20DEG CEMA E
Part # E7P-20TE-48SB
BDI # 23167257
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
E7P-20TE-54SB
Description
E7P-20TE-54SB TROUGHING IDLER ; 54" BELT W 7" RLR 20DEG CEMA E
Part # E7P-20TE-54SB
BDI # 23167261
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
HE7-35TET-36SB
Description
HE7-35TET-36SB TRANSITION TROUGH IDLER ; 36" BELT W 7" RLR 35DEG
Part # HE7-35TET-36SB
BDI # 23139932
Features
Roller Width - Inch:
13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Steel
Mounting Method:
Base Mount
E7P-20TESA-54SB
Description
E7P-20TESA-54SB TROUGHING IDLER ; SELF-ALIGNING 54" BELT W 7" RLR 20DEG
Part # E7P-20TESA-54SB
BDI # 23172215
Features
Roller Width - Inch:
19.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Steel
Other Features:
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Mounting Method:
Base Mount