C6-31LSRRD-30
Description
C6-31LSRRD-30 RETURN IDLER ; LIVE SHFT RBR DISC 30" BELT W 6" RLR 31D
Part # C6-31LSRRD-30
BDI # 23143432
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount
C5-23LSRRD-30
Description
C5-23LSRRD-30 RETURN IDLER ; LIVE SHFT RBR DISC 30" BELT W 5" RLR 23D
Part # C5-23LSRRD-30
BDI # 23144945
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C6-23LSRRD-30
Description
C6-23LSRRD-30 RETURN IDLER ; LIVE SHFT RBR DISC 30" BELT W 6" RLR 23D
Part # C6-23LSRRD-30
BDI # 23140630
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
1-7/16 Inch Shaft
Mounting Method:
Direct Mount
C5-31LSRRD-30
Description
C5-31LSRRD-30 RETURN IDLER ; LIVE SHFT RBR DISC 30" BELT W 5" RLR 31D
Part # C5-31LSRRD-30
BDI # 23145013
Features
Roller Width - Inch:
32.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Other Features:
1-15/16 Inch Shaft
Mounting Method:
Direct Mount