D6-35LSI-72
Description
D6-35LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 6" RLR 35DEG
Part # D6-35LSI-72
BDI # 23148101
Features
Roller Width - Inch:
73.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount
D6-35LSI-60
Description
D6-35LSI-60 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 60" BELT W 6" RLR 35DEG
Part # D6-35LSI-60
BDI # 23148097
Features
Roller Width - Inch:
61.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
69
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount
D6-35LSI-48
Description
D6-35LSI-48 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 48" BELT W 6" RLR 35DEG
Part # D6-35LSI-48
BDI # 23148089
Features
Roller Width - Inch:
49.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount
D6-35LSI-42
Description
D6-35LSI-42 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 42" BELT W 6" RLR 35DEG
Part # D6-35LSI-42
BDI # 23148085
Features
Roller Width - Inch:
43.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount
D6-35LSI-54
Description
D6-35LSI-54 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 54" BELT W 6" RLR 35DEG
Part # D6-35LSI-54
BDI # 23148093
Features
Roller Width - Inch:
55.875
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
63
Roller Material:
Rubber Disc
Other Features:
2-3/16 Inch Shaft
Mounting Method:
Direct Mount