815/820-21T RB 3/4IN BLOCK BODY
Description
CI815/820-21T RB 3/4" BLK BODY SPROCKET ; POR 414-23-2 NON-SPLIT CAST-IRON
Part # 10027435
BDI # 18140854
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.12
Outside Diameter - Millimeter:
130.048
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore