820A24

COMPARE

820A24

Description
820A24 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 24 TEETH

MARTIN SPROCKET & GR

Part # 820A24

BDI # 625517

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.796
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 5.83
Other Features: Arm Body
Pitch Diameter - Millimeter: 147.218
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY