820A41
Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A41
BDI # 625523
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A41
Description
815A41 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
815A41 X 1-1/2IN KW SS
Description
815A41 X 1-1/2IN KW SS SPROCKET ; 815 CHAIN SPROCKET 41 TEETH
Part # 815A41 X 1-1/2IN KW SS
BDI # 24563868
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore