Page 1 of 160

Next

Compare
820A21 X 20MM 6MMX2.8MM KW

COMPARE

820A21 X 20MM 6MMX2.8MM KW

Description
820A21 X 20MM 6MMX2.8MM KW SPROCKET ; STOCK BORE CONVEYOR SPROCKET SEMI STL

MARTIN SPROCKET & GR

Part # 820A21 X 20MM 6MMX2.8MM KW

BDI # 21516010

Features

Bore Profile: Round
Pitch Diameter - Inch: 5.089
Pitch - Millimeter: 38.1
Inch - Metric: Metric
Material: Cast Iron

Outside Diameter - Inch: 5.12
Other Features: Arm Body | 6MM X 2.8MM Keyway
Pitch Diameter - Millimeter: 129.261
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T-40MM-S-HS 114-2238-1

COMPARE

N5996-9T-40MM-S-HS 114-2238-1

Description
N5996-9T-40MM-S-HS 114-2238-1 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5996-9T-40MM-S-HS 114-2238-1

BDI # 24114155

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: 5996 Series Molded Non-Split
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5936-24T-40MM-S-POM 114-696-11

COMPARE

N5936-24T-40MM-S-POM 114-696-11

Description
N5936-24T-40MM-S-POM 114-696-11 SPROCKET ; POR MTO NON-SPLIT

REXNORD

Part # N5936-24T-40MM-S-POM 114-696-11

BDI # 24111610

Features

Bore Profile: Square
Pitch Diameter - Inch: 5.801
Pitch - Millimeter: 19.05
Inch - Metric: Metric
Material: Thermoplastic

Outside Diameter - Inch: 5.882
Outside Diameter - Millimeter: 149.4
Pitch Diameter - Millimeter: 147.35
Modular - Flat Top Size: 5935 | 5936 | 6938
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
N5996-9T 1-1/4IN KW2SS

COMPARE

N5996-9T 1-1/4IN KW2SS

Description
N5996-9T 1-1/4IN KW2SS SPROCKET ; 114-704-2

REXNORD

Part # N5996-9T 1-1/4IN KW2SS

BDI # 19435109

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.579
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.46
Other Features: With Set Screw
Pitch Diameter - Millimeter: 167.107
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY