Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
N1500-12T-25MM-S-POM 114-3608-2
Description
N1500-12T-25MM-S-POM 114-3608-2 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # 10013438
BDI # 24111175
Features
Bore Profile:
Square
Pitch Diameter - Inch:
2.287
Pitch - Millimeter:
15
Inch - Metric:
Metric
Material:
Thermoplastic
Outside Diameter - Inch:
2.28
Other Features:
1500 Series Molded Non-Split
Pitch Diameter - Millimeter:
58.09
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Finished Bore
222LSB-224-03
Description
222LSB-224-03 ROLLER END BALL BEARING ; NON-RETURNABLE SEALED INSERT 2EA/PAK
Part # 222LSB-224-03
BDI # 342483
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
HDPE
Outside Diameter - Inch:
1.77
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
44.958
Other Features:
3 Piece Housing | Carbon Steel Double Shielded Bearing | Labyrinth Seal
Rolling Element:
Ball
Product Name:
Bearing
Width - Millimeter:
38.1
228701
Description
228701 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 1" KYL (SMARTCATALOG)
Part # 228701
BDI # 27294623
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
25.4
Length - Millimeter:
28.5
Other Features:
6 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122
228700
Description
228700 KEYLESS LOCKING ASSEMBLY, B106/RFN7006 .9375" KYL (SMARTCATALOG)
Part # 228700
BDI # 27302863
Features
Component:
Keyless Screw Locking Assembly
Series:
B106
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.969
Outside Diameter - Millimeter:
50
Bore - Millimeter:
23.825
Length - Millimeter:
28.5
Other Features:
5 Locking Screws | Self Centering | Single Taper | Shallow | Integrated Push-Off Thread | Optional Integrated Spacer Sleeve
Length - Inch:
1.122