2256-10R30M-RMS
Description
2256-10R30M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MOLDED RETURN
Part # 125928P
BDI # 24480134
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.236
Pitch - Millimeter:
25.4
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
3.28
Outside Diameter - Millimeter:
83.312
Pitch Diameter - Millimeter:
82.194
Modular - Flat Top Size:
2256
Mounting Method:
Finished Bore
820A13B
Description
820A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A13B
BDI # 625508
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A13B
Description
815A13B CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 815A13B
BDI # 625451
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Block Body
Global Part Number GPN:
569362
Pitch Diameter - Millimeter:
81.991
Mounting Method:
Minimum Plain Bore
820A13 3/4 2/16KW 2SS MTO
Description
820A13 3/4 2/16KW 2SS MTO ALT SPROCKET ; TTOP 0071479R
Part # 820A13 3/4 2/16KW 2SS MTO
BDI # 26340876
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.228
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
Arm Body
Pitch Diameter - Millimeter:
81.991
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore
CI815-13T-3/4IN-RSB-B 401-193-7
Description
CI815-13T-3/4IN-RSB-B SPROCKET ; POR 401-193-7 NON-SPLIT NON RETURNABLE
Part # 10027412
BDI # 24114398
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.23
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3.11
Other Features:
815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
82.042
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Finished Bore