Page 1 of 3

Next

Compare
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # 10028868

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-29T RB 3/4IN ARM BODY

COMPARE

820/815-29T RB 3/4IN ARM BODY

Description
820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI

REXNORD

Part # 10027408

BDI # 18141856

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
CI880-15T-1IN-1KW2SS-A 401-210-11

COMPARE

CI880-15T-1IN-1KW2SS-A 401-210-11

Description
CI880-15T-1IN-1KW2SS-A 401-210-11 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # 10028850

BDI # 24114905

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: 880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
KU2010-12T-1-1/2IN-S-PA 890.11.61

COMPARE

KU2010-12T-1-1/2IN-S-PA 890.11.61

Description
KU2010-12T-1-1/2IN-S-PA 890.11.61 ; NON-RETURNABLE SPROCKET

REXNORD

Part # 10028477

BDI # 24116836

Features

Bore Profile: Square
Pitch Diameter - Inch: 7.727
Pitch - Millimeter: 50.8
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 7.4
Outside Diameter - Millimeter: 187.96
Pitch Diameter - Millimeter: 196.266
Modular - Flat Top Size: 2011 | 2015 | 2016
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
880C15

COMPARE

880C15

Description
880C15 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB

MARTIN SPROCKET & GR

Part # 880C15

BDI # 625624

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.215
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.26
Other Features: Arm Body
Pitch Diameter - Millimeter: 183.261
Modular - Flat Top Size: 279 | 828 | 878 | 879 | 880
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY