820A41

COMPARE

820A41

Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A41

BDI # 625523

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
815A41

COMPARE

815A41

Description
815A41 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH

MARTIN SPROCKET & GR

Part # 815A41

BDI # 625466

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1400V-8R23M-RM

Description
1400V-8R23M-RM CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 12332

BDI # 24480188

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.583
Pitch - Millimeter: 82.55
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 9.06
Other Features: Reinforced Polyamide
Pitch Diameter - Millimeter: 218
Modular - Flat Top Size: 1400
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
815A41 X 1-1/2IN KW SS

COMPARE

815A41 X 1-1/2IN KW SS

Description
815A41 X 1-1/2IN KW SS SPROCKET ; 815 CHAIN SPROCKET 41 TEETH

MARTIN SPROCKET & GR

Part # 815A41 X 1-1/2IN KW SS

BDI # 24563868

Features

Bore Profile: Round
Pitch Diameter - Inch: 9.826
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 9.93
Other Features: Arm Body
Pitch Diameter - Millimeter: 249.58
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
3733270010N

COMPARE

3733270010N

Description
3-2700-10 ; NYLON SPROCKET

UNI-CHAINS MFG.

Part # 3733270010N

BDI # 20288633

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.91
Pitch - Millimeter: 70.104
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 8.96
Outside Diameter - Millimeter: 227.584
Pitch Diameter - Millimeter: 226.314
Modular - Flat Top Size: 2700
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY