KU2010-16T-1-1/2-S-PA
Description
KU2010-16T-1-1/2-S-PA SPROCKET ; NON-RETURNABLE 897.21.50 1-1/2" SPLIT
Part # 10028478
BDI # 22570696
Features
Bore Profile:
Square
Pitch Diameter - Inch:
10.252
Pitch - Millimeter:
50.8
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Pitch Diameter - Millimeter:
260.401
Modular - Flat Top Size:
2011 | 2015 | 2016
Mounting Method:
Finished Bore