FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
Description
FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ SPRKT ; USO-MB-00003994
Part # FLEX SNB Z12 PA6 2W-1R-1P 70MM SQ
BDI # 26029228
Features
Bore Profile:
Square
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore
SNB-M2-Z12
Description
SNB-M2-Z12 NYLON SPROCKET ; 3/4" BORE W/ KW SETSCREW
Part # SNB-M2-Z12
BDI # 21524648
Features
Bore Profile:
Round
Pitch Diameter - Inch:
3.86
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
4.06
Outside Diameter - Millimeter:
103.124
Pitch Diameter - Millimeter:
98.044
Modular - Flat Top Size:
SNB
Mounting Method:
Finished Bore