880C15
Description
880C15 CONVEYOR CHAIN SPROCKET ; 800 SERIES C TYPE HUB
Part # 880C15
BDI # 625624
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore
CI880-15T-1IN-1KW2SS-A 401-210-11
Description
CI880-15T-1IN-1KW2SS-A 401-210-11 ; NON-RETURNABLE SPROCKET NON-SPLIT
Part # 10028850
BDI # 24114905
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
880 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
880-15T RB 3/4IN ARM BODY
Description
CI880-15T RB 3/4IN ARM BODY SPROCKET ; POR 401-210-2 NON-SPLIT 3/4" 15T NON RET
Part # 10027420
BDI # 18141896
Features
Bore Profile:
Round
Pitch Diameter - Inch:
7.215
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
7.26
Other Features:
Arm Body
Pitch Diameter - Millimeter:
183.261
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore