880-10R1.25-DS-SS
Description
880-10R1.25-DS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE
Part # 321002
BDI # 336494
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.85
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
4.8
Other Features:
Molded Sprocket | Stainless Steel Connecting Screw | Nickel Plated Brass Nut
Pitch Diameter - Millimeter:
123.19
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NT4-R220
Description
NT4-R220 ROLLER END BEARING ; NON-RETURNABLE ABS 1-1/2" 2EA/PAK
Part # NT4-R220
BDI # 342387
Features
Flange Outside Diameter - Millimeter:
48.26
Inch - Metric:
Inch
Material:
ABS
Outside Diameter - Inch:
1.61
Flange Outside Diameter - Inch:
1.9
Outside Diameter - Millimeter:
40.894
Other Features:
Round Bore | 1-1/2 Inch Schedule 40 Pipe
Rolling Element:
Plain
Product Name:
Bearing
Width - Millimeter:
41.402
NS880-12T 1IN KWSS
Description
NS880-12T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-34-1 MOLDED SPLIT
Part # 10028726
BDI # 18146040
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS882-12T 1-1/4IN KWSS SPLIT SPK
Description
NS882-12T 1-1/4IN KWSS SPLIT SPK ; NON-RETURNABLE 614-29-3 MOLDED SPLIT
Part # 10019782
BDI # 18146065
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.9
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
882 | 883
Mounting Method:
Finished Bore
NS881-21T 1-3/8IN KWSS
Description
NS881-21T 1-3/8IN KWSS SPROCKET ; NON-RETURNABLE 614-42-14 MOLDED SPLIT
Part # 10028737
BDI # 18146050
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.12
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore