NS7700-21T 1-1/4IN PLN
Description
NS7700-21T 1-1/4IN PLN SPROCKET ; NON-RETURNABLE 614-63-12 MOLDED SPLIT
Part # 10028587
BDI # 18145642
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.71
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.72
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
170.434
Modular - Flat Top Size:
770 | 1050 | 1055 | 1060 | 7703 | 7705 | 7706 | 7708 | 7743
Mounting Method:
Idler Bore
Features
Bore Profile:
Round
Pitch Diameter - Inch:
2.45
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
2.5
Other Features:
Idler Bores are Slightly Oversized
Pitch Diameter - Millimeter:
62.23
Modular - Flat Top Size:
5935 | 5936 | 6938
Mounting Method:
Idler Bore
NS8500-24T 2-1/2IN S PA
Description
NS8500-24T 2-1/2IN S PA SPROCKET ; NON-RETURNABLE 614-187-3 MOLDED SPLIT
Part # 10028694
BDI # 22605061
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NT-4
Description
NT-4 INSERT BEARING ; NON-RETURNABLE SP CUSTOMIZD PROD NYL ORG
Part # NT-4
BDI # 342625
Features
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.89
Flange Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
22.606
Other Features:
Round Bore
Rolling Element:
Plain
Product Name:
Bearing Insert
Width - Millimeter:
41.402
NS1500-32T-1-1/4IN-I-PA
Description
NS1500-32T-1-1/4IN-I-PA SPROCKET ; NON-RETURNABLE 614-181-12 MOLDED SPLIT
Part # 10028522
BDI # 22145685
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.04
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
6.1
Outside Diameter - Millimeter:
154.94
Pitch Diameter - Millimeter:
153.42
Modular - Flat Top Size:
1503 | 1505 | 1506
Mounting Method:
Idler Bore