880-9T RB 3/4IN BLOCK BODY
Description
CI880-9T RB 3/4IN BLOCK BODY SPROCKET ; POR 401-234-2 NON-SPLIT NON RETURNABLE
Part # 10027422
BDI # 18141897
Features
Bore Profile:
Round
Pitch Diameter - Inch:
4.386
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4.33
Other Features:
Block Body
Pitch Diameter - Millimeter:
111.404
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Rough Bore