Page 1 of 8

Next

Compare
820A27

COMPARE

820A27

Description
820A27 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB

MARTIN SPROCKET & GR

Part # 820A27

BDI # 625520

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.504
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 6.56
Other Features: Arm Body
Pitch Diameter - Millimeter: 165.202
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY
815-27R23M-RMS

COMPARE

815-27R23M-RMS

Description
815-27R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE 2-PC MACHINED

SYSTEM PLAST

Part # 121199

BDI # 336389

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.5
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 6.57
Other Features: Heavy Duty | Machined Sprocket | Stainless Steel Connecting Screw
Pitch Diameter - Millimeter: 165.1
Modular - Flat Top Size: 60 | 66 | 810 | 812 | 815 | 881
Mounting Method: Rough Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

2251-21S2.5-DMS

Description
2251-21S2.5-DMS CHAIN MACHINED SPROCKET ; NON-RETURNABLE SQ BORE

SYSTEM PLAST

Part # AA1204819

BDI # 24480058

Features

Bore Profile: Square
Pitch Diameter - Inch: 6.71
Pitch - Millimeter: 25.4
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.732
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 170.434
Modular - Flat Top Size: 2251
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

1700-10R1-DMS-SS

Description
1700-10R1-DMS-SS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED DRIVE

SYSTEM PLAST

Part # 32746

BDI # 24480176

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.38
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.646
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.052
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY

COMPARE

1700-10R1.5-RMS

Description
1700-10R1.5-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 32744

BDI # 24480352

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.38
Pitch - Millimeter: 50
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 6.646
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 162.052
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Request A Price QTY