1755-13T RB 3/4IN
Description
CI1755-13T-3/4IN-RSB-B SPROCKET ; POR 401-60319-2 NON-SPLIT NON RETURNABLE
Part # 10014767
BDI # 18139288
Features
Bore Profile:
Round
Pitch Diameter - Inch:
6.58
Pitch - Millimeter:
40.132
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.78
Outside Diameter - Millimeter:
172.212
Pitch Diameter - Millimeter:
167.132
Modular - Flat Top Size:
1755
Mounting Method:
Finished Bore