Page 1 of 8

Next

Compare
CI815-31T 1IN 1KW 1SS

COMPARE

CI815-31T 1IN 1KW 1SS

Description
CI815-31T 1IN 1KW 1SS SPROCKET ; NON-RETURNABLE 401-165-24 NON-SPLIT

REXNORD

Part # 10028789

BDI # 21556503

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.45
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.53
Other Features: 815 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 189.23
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820-29R1.44-DMS-SS

COMPARE

820-29R1.44-DMS-SS

Description
820-29R1.44-DMS-SS CONV CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121133S

BDI # 336450

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.98
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 7.028
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 177.292
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

820-29R1.44-RMS

Description
820-29R1.44-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE

SYSTEM PLAST

Part # 121169S

BDI # 336449

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.98
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Polyamide

Outside Diameter - Inch: 7.028
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 177.292
Modular - Flat Top Size: 820
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
CI882-15T-1-1/4IN-KWSS-A 401-326-4

COMPARE

CI882-15T-1-1/4IN-KWSS-A 401-326-4

Description
CI882-15T-1-1/4IN-KWSS-A 401-326-4 ; NON-RETURNABLE SPROCKET NON-SPLIT

REXNORD

Part # 10028868

BDI # 24115421

Features

Bore Profile: Round
Pitch Diameter - Inch: 7.21
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.36
Other Features: 882 Series Cast-Iron Non-Split
Pitch Diameter - Millimeter: 183.134
Modular - Flat Top Size: 882 | 883
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
820/815-29T RB 3/4IN ARM BODY

COMPARE

820/815-29T RB 3/4IN ARM BODY

Description
820/815-29T RB 3/4IN ARM BODY SPROCKET ; NON-RETURNABLE 401-164-2 NON-SPLIT CI

REXNORD

Part # 10027408

BDI # 18141856

Features

Bore Profile: Round
Pitch Diameter - Inch: 6.978
Pitch - Millimeter: 38.1
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 7.05
Other Features: Arm Body
Pitch Diameter - Millimeter: 177.241
Modular - Flat Top Size: 815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY