Page 1 of 4

Next

Compare
2500-9T RSB 3/4IN

COMPARE

2500-9T RSB 3/4IN

Description
2500-9T 3/4 RSB SPROCKET ; POR W/PLAIN

REXNORD

Part # 9120047

BDI # 18140053

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Cast Iron

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
RF450F6T-BWN-S1

COMPARE

RF450F6T-BWN-S1

Description
TSUBAKI RF450F6T-BWN-S1

TSUBAKI

Part # RF450F6T-BWN-S1

BDI # 23940406

Features

Bore Profile: Round
Pitch Diameter - Inch: 8
Pitch - Millimeter: 101.6
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 8.543
Other Features: S1 Tooth Shape
Pitch Diameter - Millimeter: 203.2
Modular - Flat Top Size: RF450
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
N2500-9T 2-1/2IN HEX

COMPARE

N2500-9T 2-1/2IN HEX

Description
N2500-9T 2-1/2IN HEX SPROCKET ; POR 114-551-1

REXNORD

Part # 9120129

BDI # 18145536

Features

Bore Profile: Hexagonal
Pitch Diameter - Inch: 8.771
Pitch - Millimeter: 76.2
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 8.71
Outside Diameter - Millimeter: 221.234
Pitch Diameter - Millimeter: 222.783
Modular - Flat Top Size: 2500 | 2550 | 2565
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
NS5996-12T-3-1/2IN-S-PA 614-97-1

COMPARE

NS5996-12T-3-1/2IN-S-PA 614-97-1

Description
NS5996-12T-3-1/2IN-S-PA 614-97-1 ; NON-RETURNABLE SPROCKET MOLDED SPLIT

REXNORD

Part # NS5996-12T-3-1/2IN-S-PA 614-97-1

BDI # 24116514

Features

Bore Profile: Square
Pitch Diameter - Inch: 8.693
Pitch - Millimeter: 57.15
Inch - Metric: Inch
Material: Thermoplastic

Outside Diameter - Inch: 8.701
Outside Diameter - Millimeter: 221
Pitch Diameter - Millimeter: 220.8
Modular - Flat Top Size: 5995 | 5996 | 5997 | 5998 | 6995 | 6999
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY

COMPARE

1700-13R23M-RMS

Description
1700-13R23M-RMS CONVEYOR CHAIN SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN

SYSTEM PLAST

Part # 1700-13R23M-RMS

BDI # 24481166

Features

Bore Profile: Round
Pitch Diameter - Inch: 8.228
Pitch - Millimeter: 50
Inch - Metric: Metric
Material: Polyamide

Outside Diameter - Inch: 8.46
Other Features: Stainless Steel Screws | Zinc Plated Nut
Pitch Diameter - Millimeter: 209
Modular - Flat Top Size: 1700
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY