820A41
Description
820A41 CONVEYOR CHAIN SPROCKET ; 800 SERIES A TYPE HUB
Part # 820A41
BDI # 625523
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
815 | 820 | 831 | 4705 | 4706 | 4707 | 5705 | 5706 | SSB
Mounting Method:
Rough Bore
815A41
Description
815A41 CONVEYOR CHAIN SPROCKET ; 1-1/2" PITCH 41 TEETH
Part # 815A41
BDI # 625466
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Rough Bore
600-12R23M-RM
Description
600-12R23M-RM CHAIN MACHINED SPROCKET ; NON-RETURNABLE MPB MACHINED RETURN
Part # 12328
BDI # 24480558
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.685
Pitch - Millimeter:
63.5
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
10.079
Outside Diameter - Millimeter:
256
Pitch Diameter - Millimeter:
245.999
Modular - Flat Top Size:
600
Mounting Method:
Finished Bore
815A41 X 1-1/2IN KW SS
Description
815A41 X 1-1/2IN KW SS SPROCKET ; 815 CHAIN SPROCKET 41 TEETH
Part # 815A41 X 1-1/2IN KW SS
BDI # 24563868
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.826
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
9.93
Other Features:
Arm Body
Pitch Diameter - Millimeter:
249.58
Modular - Flat Top Size:
60 | 66 | 810 | 812 | 815 | 881
Mounting Method:
Finished Bore
1400V-9R20M-R
Description
1400V-9R20M-R CONVEYOR CHAIN SPROCKET ; POR NON-RETURNABLE MPB MACHINED 3EA/PAK
Part # 12333
BDI # 24480178
Features
Bore Profile:
Round
Pitch Diameter - Inch:
9.528
Pitch - Millimeter:
82.55
Inch - Metric:
Metric
Material:
Polyamide
Outside Diameter - Inch:
10.12
Other Features:
Reinforced Polyamide
Pitch Diameter - Millimeter:
242
Modular - Flat Top Size:
1400
Mounting Method:
Finished Bore