NS881-21T 1IN KWSS
Description
NS881-21T 1IN KWSS SPROCKET ; NON-RETURNABLE 614-42-1 MOLDED SPLIT
Part # 10028735
BDI # 18146048
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore
NS881-21T 1-1/4IN KWSS
Description
NS881-21T 1-1/4IN KWSS SPROCKET ; NON-RETURNABLE 614-42-3 MOLDED SPLIT
Part # 10028736
BDI # 18146049
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.089
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
129.997
Pitch Diameter - Millimeter:
129.261
Modular - Flat Top Size:
881
Mounting Method:
Finished Bore